This item is Discontinued.

Marathon Capacitor-Start/Run General Purpose Motor, 10 HP, 208-230V AC Voltage, 215T Frame 215TBFW7001

Capacitor-Start/Run General Purpose Motor, 10 HP, 208-230V AC Voltage, 215T Frame (Discontinued)

  • Mfr # 215TBFW7001
  • Zoro # G5700746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TBFW7001
Zoro #
G5700746
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
20 1/4 in
Shaft Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
3 1/2 in
Length Less Shaft
16 3/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
10
RPM Range
3,001-3,600
Voltage
208-230V AC
Frame
215T
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Application
General Application
Nameplate RPM
3,500
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE, CSA, UL Recognized
Hz
60 Hz
Motor Bearings
Ball
Full Load Amps
44.0-41.5 A
RPM Group
3001-3600
Duty
Continuous
Nominal Efficiency
91.7 %
Max. Ambient Temp.
104 Degrees F
Inverter Rated
No
Frame Material
Rolled steel
Phase
Single
Ins. Class
F
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
Yes
NEMA Design
L
Weight
141 lb
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 HP, Nameplate RPM 3,500, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 44.0-41.5 A, 215T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.