This item is Discontinued.

Marathon Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz 5KCP49ZN9617T

Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (Discontinued)

  • Mfr # 5KCP49ZN9617T
  • Zoro # G2034886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KCP49ZN9617T
Zoro #
G2034886
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 in
Body Dia.
6 7/16 in
Lead Length
30 in
Shaft Dia.
5/8 in
Stud Size
#10-32
Bolt Circle Dia.
1 5/8 in
Length Less Shaft
11 3/16 in
Overall Length
15 3/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
200-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56Z
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Face
Motor Service Factor
1
Motor Thermal Protection
Auto
Hz
60 Hz
Ins. Class
B
Motor Application
HVAC/R
Item
Condenser Fan Motor
Features
Shaft Slinger, Shaft With Flat, Thru Bolts, Weather Resistant Reversing Plug
Capacitor Required
6FLN7
Motor Bearings
Ball
Nameplate RPM
1,075
Application
Commercial Fan Blower
Motor Sub Application
Condenser Fan
Stud Quantity
4
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Duty
Continuous
Motor Shaft Design
Keyed with Single Flat
Full Load Amps
6.7-6.8/3.4 A
Max. Ambient Temp.
65 Degrees C
Motor Mounting Position
All Angle
Nominal Efficiency
68 %
Standards
CSA Certified, UL Recognized
Weight
40 lb
Usable @ 208V
Yes
Usable @ 200V
Yes
Motor Frame Material
Steel
Output Watts
1100 W
Extended Thru-Bolts
Yes
Duty Cycle
Continuous
Removable Base
No

Description

Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1 HP, No. of Speeds 1, Voltage 200-230/460V AC, Motor Shaft Rotation CW/CCW, 56Z Frame, Motor Enclosure Design Open Air-Over, Face Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 5/8 in, Shaft Length 4 in, Motor Thermal Protection Auto, Max. Ambient Temp. 65 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 6.7-6.8/3.4 A, Ins. Class B, Motor Service Factor 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.