This item is Discontinued.

Marathon Condenser Fan Motor, 15 HP, 1755 rpm, 60 Hz 256TBDX7028

Condenser Fan Motor, 15 HP, 1755 rpm, 60 Hz (Discontinued)

  • Mfr # 256TBDX7028
  • Zoro # G4362578
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
256TBDX7028
Zoro #
G4362578
UPC #
-
Country of Origin
United States

Dimensions

Bolt Circle Dia.
10 1/8 in
Overall Length
22 5/16 in
Lead Length
4 to 86"
Shaft Length
5 in
Length Less Shaft
17 5/16 in
Body Dia.
9-1/2"
Shaft Dia.
1 5/8 in

Details

Max. Ambient Temp.
40 Degrees C
Full Load Amps
59.5
Motor Application
Farm Duty
Motor Enclosure Design
Open Dripproof
Motor Mounting Position
Horizontal
RPM Range
1701-1800
Motor Thermal Protection
Auto
Capacitor Required
Included
Voltage
230
Motor Shaft Rotation
CW/CCW
Standards
UL Recognized, CSA Certified
No. of Speeds
1
Frame
256TZ
Item
Crop Dryer Motor
Features
84" Motor Leads, UL Recognized and CSA Certified
Nameplate RPM
1755
Motor Design
Capacitor-Start/Run
Hz
60
Voltage Compatibility
230, 240, 115/230, 120/240
Ins. Class
B
Application
Condenser Fan
Duty
Continuous
Motor Service Factor
1.00
Motor Shaft Design
Keyed
HP
15
Motor Bearings
Ball
Phase
1
Motor Sub Application
Crop Dryer
Nominal Efficiency
86.5%
Motor Mounting Type
Rigid Base
Stud Quantity
4

Description

Crop Dryer Motor, 1 Phase, Motor Design Capacitor-Start/Run, 15 HP, Nameplate RPM 1755, No. of Speeds 1, Voltage 230, Full Load Amps 59.5, 256TZ Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Shaft Dia. 1 5/8 in, Shaft Length 5 in, Motor Shaft Design Keyed, Motor Bearings Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.