This item is Discontinued.

Marathon Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz 048A11O2007

Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (Discontinued)

  • Mfr # 048A11O2007
  • Zoro # G2034816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A11O2007
Zoro #
G2034816
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 in
Overall Length
12 7/16 in
Lead Length
30 in
Length Less Shaft
6 3/16 in
Bolt Circle Dia.
1 5/8 in
Body Dia.
5 11/16 in
Stud Size
#8-32

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
3/4
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Service Factor
1
Application
General Purpose
Motor Shaft Design
Flat
Ins. Class
B
Features
Shaft Up or Horizontal, Thru Bolt, Weather Resistant Reversing Plug
Hz
60 Hz
Motor Bearings
Ball
Nominal Efficiency
68 %
Capacitor Required
2MDV9
Stud Quantity
4
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Duty
Continuous
Full Load Amps
4.6 A
Standards
CSA Certified, UL Recognized
Extended Thru-Bolts
Yes
Weight
17 lb
Removable Base
No
Conduit Box Location
Exterior
Conduit Box Position
F1
Motor Frame Material
Steel
Output Watts
560 W
Duty Cycle
Continuous
Usable @ 208V
Yes
Usable @ 200V
No

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, 4.6 A Full Load Amps, 48Y Frame, Output Watts 560 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.