Shop MARATHON
Create Account
Motors Condenser Fan Motor, X462, 1HP, 1075 RPM, 460 V, 1 PH, 48Y FR, TENV
- Mfr # X462
- Zoro # G504936932
product price:Â
$
607.99
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
- X462
- Zoro #
- G504936932
- UPC #
- 722856037930
- Country of Origin
- United States
Description
Marathon motors condenser fan motor, x462, 1hp, 1075 rpm, 460 v, 1 ph, 48y fr, tenv direct drive condenser fans mounted vertically, shaft up. Models with open brackets should be mounted where they are shielded from rain. These motors need to be mounted within the airflow of the fan for proper cooling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov