This item is Discontinued.

Marathon Crop Dryer Motor, 3-Phase, 10 to 15 HP, 208-220/440, 3470 Nameplate RPM, 215TZ Frame 215TTDW7301

Crop Dryer Motor, 3-Phase, 10 to 15 HP, 208-220/440, 3470 Nameplate RPM, 215TZ Frame (Discontinued)

  • Mfr # 215TTDW7301
  • Zoro # G5825513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TTDW7301
Zoro #
G5825513
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
17 7/16 in
Shaft Length
3 9/16 in
Shaft Dia.
1 1/8 in
Length Less Shaft
13 3/16 in

Details

Item
Crop Dryer Motor
Motor Design
3-Phase
Phase
3
HP
10 to 15
RPM Range
3001-3600
Voltage
208-220/440
Frame
215TZ
Motor Service Factor
1.50
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Open Dripproof
Nameplate RPM
3470
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Crop Dryer
Motor Shaft Rotation
CW/CCW
Standards
UL, CSA
Hz
60
Frame Material
Rolled steel
Duty
Continuous
Motor Efficiency Group
Standard Efficient
Nominal Efficiency
85.5%
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-240, 220-230/460, 230/460
Ins. Class
F
Full Load Amps
28-26/13
Max. Ambient Temperature
40 Degrees C
Item - Farm Duty Motors
Crop Dryer Motor
Motor Bearings
Ball
Finish
Gray

Description

Crop Dryer Motor, 3 Phase, Motor Design 3-Phase, 10 to 15 HP, Nameplate RPM 3470, Voltage 208-220/440, Full Load Amps 28-26/13, 215TZ Frame, 60 Hz, Motor Service Factor 1.50, Motor Thermal Protection T-Stat, Ins. Class F, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Finish Gray, Shaft Dia. 1 1/8 in, Shaft Length 3 9/16 in, Motor Shaft Design Keyed, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.