This item is Discontinued.

Marathon DDB Motor, OAO, 1/3 HP, 1140 rpm, 3-Ph 056T11O15

DDB Motor, OAO, 1/3 HP, 1140 rpm, 3-Ph (Discontinued)

  • Mfr # 056T11O15
  • Zoro # G8796453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T11O15
Zoro #
G8796453
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Shaft Length
1 9/16 in
Resilient Ring Dia.
2 1/2 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
8 1/2 in
Overall Length
10 1/16 in
Shaft Dia.
1/2 in

Details

No. of Speeds
1
Phase
3
Motor Service Factor
1.00
Motor Mounting Position
Horizontal
RPM Range
1701-1800
Hz
60
Ins. Class
B
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
Ring to Ring Center
8 3/16 in
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Rigid Base
Item
Direct Drive Blower Motor
Application
Commercial Laundry Dryer
Nominal Efficiency
65.5%
HP
1/3
Capacitor Required
No
Nameplate RPM
1140
Frame
56Z
Motor Design
3-Phase
Full Load Amps
1.8-1.8/0.90
Voltage
208-230/460
Motor Bearings
Ball
Motor Application
HVAC/R
Motor Shaft Design
Flat
Motor Thermal Protection
Auto
Standards
UL Recognized (E6312), CSA Certified (LR2025)
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Number of Speeds
1
Mounting
Rigid Base

Description

Direct Drive Blower Motor, 3 Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1140, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 1.8-1.8/0.90, 56Z Frame, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1.00, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.