This item is Discontinued.

Marathon DDB Motor, PSC, OAO, 1/3 HP, 1075 rpm, 48Y 048A11O1239

DDB Motor, PSC, OAO, 1/3 HP, 1075 rpm, 48Y (Discontinued)

  • Mfr # 048A11O1239
  • Zoro # G8796575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
048A11O1239
Zoro #
G8796575
UPC #
-
Country of Origin
Mexico

Dimensions

Resilient Ring Dia.
2 1/4 in
Shaft Dia.
1/2 in
Stud Size
#8-32
Overall Length
8 5/8 in
Shaft Length
2 15/16 in
Manufacturers Warranty Length
1 yr
Body Dia.
5 5/8 in
Length Less Shaft
5 11/16 in

Details

Motor Enclosure Design
Open Air-Over
Ring to Ring Center
5 5/16 in
Voltage
208-230V AC
RPM Range
1,001-1,100
Full Load Amps
2.2-2.0 A
Standards
CSA (LR2025), UL (E6312)
Item
Direct Drive Blower Motor
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Max. Ambient Temp.
40 Degrees C
HP
1/3
Ins. Class
B
Capacitor Required
Included
Motor Design
Permanent Split Capacitor
Application
Blowers, Fans and Air Circulators
Hz
60 Hz
No. of Speeds
1
Motor Sub Application
Direct Drive Fan/Blower
Motor Application
HVAC/R
Duty
Continuous
Motor Service Factor
1
Motor Shaft Design
Double-Flat
Motor Bearings
Ball
Frame
48Y
Motor Shaft Rotation
CWSE
Nameplate RPM
1,075
Motor Thermal Protection
Auto
Motor Mounting Position
Horizontal
Motor Mounting Type
Ring
Nominal Efficiency
0.64 %
Phase
Single
Usable @ 200V
No
Weight
14 lb
Conduit Box Position
F1
Conduit Box Location
Exterior
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 208V
Yes
Includes
BX Connector, Capacitor
Number of Shafts
1
Number of Speeds
1
Mounting
Ring

Description

Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 2.2-2.0 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.