This item is Discontinued.

Marathon DDB Motor, PSC, OAO, 1/4 HP, 1625 rpm 048A17O149

DDB Motor, PSC, OAO, 1/4 HP, 1625 rpm (Discontinued)

  • Mfr # 048A17O149
  • Zoro # G8796532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
048A17O149
Zoro #
G8796532
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 9/16 in
Stud Size
#8-32
Resilient Ring Dia.
2 1/4 in
Length Less Shaft
5 11/16 in
Body Dia.
5 11/16 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1/2 in
Overall Length
8 1/4 in
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1/2 in

Details

RPM Range
1701-1800
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Item
Direct Drive Blower Motor
Ins. Class
B
Full Load Amps
1.9
Capacitor Required
No
Motor Enclosure Design
Open Air-Over
Motor Shaft Design
Flat
Nominal Efficiency
59.0%
Motor Design
Permanent Split Capacitor
Nameplate RPM
1625
Frame
48Y
Duty
Continuous
Motor Application
HVAC/R
Motor Mounting Position
Horizontal
Motor Sub Application
Direct Drive Fan/Blower
Motor Mounting Type
Stud
Voltage Compatibility
115/208-230, 208-230, 208-240
Phase
1
Application
Blowers, Fans and Air Circulators
Motor Service Factor
1.00
Mounting Stud Location
Shaft End
Voltage
208-230
HP
1/4
Motor Bearings
Ball
Standards
UL Recognized (E6312), CSA Certified (LR2025)
Ring to Ring Center
5 5/16 in
Hz
60
Max. Ambient Temp.
40 Degrees C
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Thermal Protection
Auto

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/4 HP, 1625 Nameplate RPM, Voltage 208-230, 1.9 Full Load Amps, 60 Hz, 1 Phase, 48Y Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 5 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.