This item is Discontinued.

Marathon DDB Motor, PSC, OAO, 3/4 HP, 1075 rpm 056A11O5313

DDB Motor, PSC, OAO, 3/4 HP, 1075 rpm (Discontinued)

  • Mfr # 056A11O5313
  • Zoro # G8796566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056A11O5313
Zoro #
G8796566
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
5 1/8 in
Length Less Shaft
9 15/16 in
Overall Length
23 13/16 in
Body Dia.
6 1/2 in
Shaft Dia.
5/8 in
Stud Size
#10-32
Shaft Length
6 15/16 in
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/2 in

Details

Voltage Compatibility
115/208-230, 208-230, 208-240
Mounting Stud Location
Shaft End
Motor Bearings
Ball
Ins. Class
B
Motor Shaft Design
Double-Flat
Motor Thermal Protection
Auto
Voltage
208-230
Motor Sub Application
Direct Drive Fan/Blower
RPM Range
1101-1200
Capacitor Required
2MDV9
Motor Enclosure Design
Open Air-Over
Frame
56Z
Hz
60
Motor Application
HVAC/R
Nominal Efficiency
69.5%
Duty
Continuous
Standards
UL Recognized (E6312), CSA Certified (LR2025)
Max. Ambient Temp.
60 Degrees C
Application
Blowers, Fans and Air Circulators
Motor Mounting Position
Horizontal
HP
3/4
Phase
1
Motor Design
Permanent Split Capacitor
Motor Mounting Type
Rigid Base
Nameplate RPM
1075
Item
Direct Drive Blower Motor
Motor Shaft Rotation
CCWSE
Full Load Amps
3.9-3.6
Ring to Ring Center
9 11/16 in
No. of Speeds
1
Motor Service Factor
1.00

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 3/4 HP, 1075 Nameplate RPM, Voltage 208-230, 3.9-3.6 Full Load Amps, 60 Hz, 1 Phase, 56Z Frame, Motor Service Factor 1.00, Max. Ambient Temp. 60 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCWSE, Length Less Shaft 9 15/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.