This item is Discontinued.

Marathon Auger Drive Motor, Capacitor-Start, 1/3 HP, 115/230, 1725 Nameplate RPM, 48NZ Frame 048C17F11005

Auger Drive Motor, Capacitor-Start, 1/3 HP, 115/230, 1725 Nameplate RPM, 48NZ Frame (Discontinued)

  • Mfr # 048C17F11005
  • Zoro # G5568087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048C17F11005
Zoro #
G5568087
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 3/4 in

Details

Item
Auger Drive Motor
Motor Design
Capacitor-Start
Phase
1
HP
1/3
RPM Range
1701-1800
Voltage
115/230
Frame
48NZ
Motor Service Factor
1.00
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Type
Face
Motor Sub Application
Auger
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Standards
UL, CSA
Duty
Continuous
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Full Load Amps
6.2/3.1
Hz
60
Motor Bearings
Ball
Frame Material
Rolled steel
Ins. Class
F
Item - Farm Duty Motors
Auger Drive Motor
Max. Ambient Temperature
40 Degrees C
Application
Farm Duty
Max. Ambient Temp.
40 Degrees C

Description

Auger Drive Motor, 1 Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, Full Load Amps 6.2/3.1, 48NZ Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 1 3/4 in, Motor Shaft Design Flat, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.