This item is Discontinued.

Marathon Auger Drive Motor, Capacitor-Start, 3/4 HP, 115/208-230, 1725 Nameplate RPM, 48NZ Frame 048C17F11007

Auger Drive Motor, Capacitor-Start, 3/4 HP, 115/208-230, 1725 Nameplate RPM, 48NZ Frame (Discontinued)

  • Mfr # 048C17F11007
  • Zoro # G5619153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
048C17F11007
Zoro #
G5619153
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 3/4 in
Shaft Dia.
1/2 in

Details

Item
Auger Drive Motor
Motor Design
Capacitor-Start
Phase
1
HP
3/4
RPM Range
1701-1800
Voltage
115/208-230
Frame
48NZ
Motor Service Factor
1.00
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Type
Face
Motor Sub Application
Auger
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Standards
UL, CSA
Motor Bearings
Ball
Full Load Amps
10.8/5.3-5.4
Frame Material
Rolled steel
Item - Farm Duty Motors
Auger Drive Motor
Max. Ambient Temperature
40 Degrees C
Ins. Class
F
Duty
Continuous
Hz
60
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Application
Farm Duty
Max. Ambient Temp.
40 Degrees C

Description

Auger Drive Motor, 1 Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/208-230, Full Load Amps 10.8/5.3-5.4, 48NZ Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 1 3/4 in, Motor Shaft Design Flat, Motor Bearings Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.