This item is Discontinued.

Marathon Fire Pump Motor, 100 HP, 3550 RPM, 60 Hz 365TSTDS7904

Fire Pump Motor, 100 HP, 3550 RPM, 60 Hz (Discontinued)

  • Mfr # 365TSTDS7904
  • Zoro # G9878172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
365TSTDS7904
Zoro #
G9878172
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 3/4 in
Length Less Shaft
23 3/4 in
Overall Length
27 1/2 in
Shaft Dia.
1 7/8 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
100
RPM Range
3001-3600
Nameplate RPM
3550
Voltage
200/400
Frame
365TS
Ins. Class
B
Motor Service Factor
1.15
Phase
3
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Standards
UL Listed (EX5190), CSA Certified
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Bearings
Ball
Hz
60
Voltage Compatibility
200/400 50 Hz
Motor Sub Application
Fire Pump
Motor Application
Pump
Motor Thermal Protection
None
Full Load Amps
274.0/137.0
Nominal Efficiency
91.5%

Description

Fire Pump Motor, 3-Phase, 100 HP, Nameplate RPM 3550, Voltage 200/400, 3 Phase, Frame 365TS, Open Dripproof, No. of Speeds 1, Full Load Amps 274.0/137.0, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 27 1/2 in, Shaft Dia. 1 7/8 in, Shaft Length 3 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.