This item is Discontinued.

Marathon Fire Pump Motor, 25 HP, 1170 rpm 284TTDBD4047

Fire Pump Motor, 25 HP, 1170 rpm (Discontinued)

  • Mfr # 284TTDBD4047
  • Zoro # G6665257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284TTDBD4047
Zoro #
G6665257
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
4 5/8 in
Shaft Dia.
1 7/8 in
Overall Length
27 1/16 in
Length Less Shaft
22 1/2 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
25
RPM Range
1101-1200
Nameplate RPM
1170
Voltage
190/380-400
Frame
284T
Ins. Class
F
Motor Service Factor
1.15
Full Load Amps
74.0/36.5-34.5
Max. Ambient Temp.
50 Degrees C
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Motor Application
Pump
Shaft Material
Steel
Motor Mounting Type
Rigid Base
Standards
UL (EX5190), CSA (LR2025), CE Listed
Nominal Efficiency
91.7%
Voltage Compatibility
190/380-400
Motor Thermal Protection
None
Motor Sub Application
Fire Pump
Phase
3
Motor Shaft Design
Keyed
No. of Speeds
1
Hz
60
Motor Shaft Rotation
CW/CCW

Description

Fire Pump Motor, 3-Phase, 25 HP, Nameplate RPM 1170, Voltage 190/380-400, 3 Phase, Frame 284T, Open Dripproof, No. of Speeds 1, Full Load Amps 74.0/36.5-34.5, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 27 1/16 in, Shaft Dia. 1 7/8 in, Shaft Length 4 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.