This item is Discontinued.

Marathon Fire Pump Motor, 40 HP, 3525 RPM, 60/50 Hz 286TSTDP4022

Fire Pump Motor, 40 HP, 3525 RPM, 60/50 Hz (Discontinued)

  • Mfr # 286TSTDP4022
  • Zoro # G9878276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286TSTDP4022
Zoro #
G9878276
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 1/4 in
Shaft Dia.
1 5/8 in
Length Less Shaft
20 5/16 in
Overall Length
23 9/16 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
40
RPM Range
3001-3600
Nameplate RPM
3525
Voltage
230/460
Frame
286TS
Ins. Class
B
Motor Service Factor
1.15
Full Load Amps
94.0/47.0
Max. Ambient Temp.
50 Degrees C
Voltage Compatibility
460, 230/460, 220-230/460
Phase
3
Motor Bearings
Ball
Nominal Efficiency
91.5%
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
No. of Speeds
1
Standards
UL Listed (EX5190), CSA Certified
Motor Shaft Design
Keyed
Hz
60/50
Motor Mounting Position
Horizontal
Motor Application
Pump
Motor Sub Application
Fire Pump
Motor Shaft Rotation
CW/CCW

Description

Fire Pump Motor, 3-Phase, 40 HP, Nameplate RPM 3525, Voltage 230/460, 3 Phase, Frame 286TS, Open Dripproof, No. of Speeds 1, Full Load Amps 94.0/47.0, 60/50 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 23 9/16 in, Shaft Dia. 1 5/8 in, Shaft Length 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.