This item is Discontinued.

Marathon Fire Pump Motor, 400 HP, 1782 RPM, 60/50 Hz 447TSTDN7028

Fire Pump Motor, 400 HP, 1782 RPM, 60/50 Hz (Discontinued)

  • Mfr # 447TSTDN7028
  • Zoro # G9877996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447TSTDN7028
Zoro #
G9877996
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
34 3/4 in
Shaft Dia.
2 3/8 in
Shaft Length
4 3/4 in
Overall Length
39 1/2 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
400
RPM Range
1701-1800
Nameplate RPM
1782
Voltage
460
Frame
447TS
Ins. Class
F
Motor Service Factor
1.15
Motor Application
Pump
Standards
UL Listed (EX5190), CSA Certified
No. of Speeds
1
Phase
3
Motor Shaft Design
Keyed
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Max. Ambient Temp.
50 Degrees C
Motor Shaft Rotation
CW/CCW
Hz
60/50
Nominal Efficiency
95.4%
Motor Thermal Protection
None
Voltage Compatibility
460, 208-230/460
Motor Mounting Type
Rigid Base
Full Load Amps
450.0
Motor Sub Application
Fire Pump

Description

Fire Pump Motor, 3-Phase, 400 HP, Nameplate RPM 1782, Voltage 460, 3 Phase, Frame 447TS, Open Dripproof, No. of Speeds 1, Full Load Amps 450.0, 60/50 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 39 1/2 in, Shaft Dia. 2 3/8 in, Shaft Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.