This item is Discontinued.

Marathon Fire Pump Motor, 60 HP, 1780 rpm, 230/460V 364TSTDCD4332

Fire Pump Motor, 60 HP, 1780 rpm, 230/460V (Discontinued)

  • Mfr # 364TSTDCD4332
  • Zoro # G6665692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
364TSTDCD4332
Zoro #
G6665692
UPC #
-
Country of Origin
China

Dimensions

Overall Length
29 9/16 in
Shaft Length
3 3/4 in
Length Less Shaft
25 13/16 in
Shaft Dia.
1 7/8 in
Height
16 9/16 in
Body Dia.
16.7 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
60
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
230/460V AC
Frame
364TS
Ins. Class
F
Motor Service Factor
1.15
No. of Speeds
1
Full Load Amps
138.0/69.0
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Hz
60/50
Max. Ambient Temp.
50 Degrees C
Motor Mounting Type
Rigid Base
Shaft Material
Steel
Motor Shaft Design
Keyed
Motor Bearings
Ball
Motor Sub Application
Fire Pump
Motor Thermal Protection
None
Standards
CE, CSA, IP 23, UL
Nominal Efficiency
93.6 %
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
Pump
Phase
Three
HP @ 50Hz
60
Motor Frame Material
Cast Iron
RPM @ 50Hz
1,780
Full Load Amps @ 50Hz
138.0/69.0
Usable @ 208V
No
Weight
846 lb
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Conduit Box Position
F1, F2
Voltage @ 50Hz
230/460
Usable @ 200V
No
NEMA Design
B

Description

Fire Pump Motor, Body Dia. 16.7 in, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 364TS, Hz 60/50, Full Load Amps 138.0/69.0, Full Load Amps @ 50Hz 138.0/69.0, Height 16 9/16 in, HP 60, HP @ 50Hz 60, Ins. Class F, Length Less Shaft 25 13/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.