This item is Discontinued.

Marathon Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230 Voltage, 56 Frame, 1725 Nameplate RPM 056B17DRR70018A1

Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230 Voltage, 56 Frame, 1725 Nameplate RPM (Discontinued)

  • Mfr # 056B17DRR70018A1
  • Zoro # G0620370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056B17DRR70018A1
Zoro #
G0620370
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
12 1/2 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
10 5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1
RPM Range
1701-1800
Voltage
115/208-230
Frame
56
Motor Thermal Protection
Manual
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Application
General Application
Nameplate RPM
1725
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
UL (E49747), CSA (LR2025), CE
Motor Bearings
Ball
Full Load Amps
8.0/4.4-4.0
Nominal Efficiency
82.6%
Ins. Class
B
Hz
60
Phase
Single
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
RPM Group
1701-1800
Inverter Rated
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 115/208-230, Full Load Amps 8.0/4.4-4.0, 56 Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.