Zoro Homepage
This item is Discontinued.
Marathon 3-Phase General Purpose Motor, 10 HP, 213TC Frame, 230/460 Voltage, 3530 Nameplate RPM 213TTDWD16024

3-Phase General Purpose Motor, 10 HP, 213TC Frame, 230/460 Voltage, 3530 Nameplate RPM (Discontinued)

  • Mfr # 213TTDWD16024
  • Zoro # G7389859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TTDWD16024
Zoro #
G7389859
UPC #
-
Country of Origin
Unknown

Dimensions

Length Less Shaft
14 15/16 in
Shaft Dia.
1 3/8 in
Overall Length
18 in
Shaft Length
3 1/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Face
HP
10
RPM Range
3001-3600
Voltage
230/460
Frame
213TC
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3530
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Motor Efficiency Group
NEMA Premium Efficient
Inverter Rated
No
Hz
60/50
CC Number
CC003A
Frame Material
Rolled steel
Motor Bearings
Ball
No. of Speeds
1
RPM Group
3001-3600
Nominal Efficiency
82.5%
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Ins. Class
B
Full Load Amps
24.2/12.1
Phase
Three

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3530, No. of Speeds 1, Voltage 230/460, Full Load Amps 24.2/12.1, 213TC Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.