This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 15 HP, 254T Frame, 200 Voltage, 1775 Nameplate RPM 254TTFL16038

3-Phase General Purpose Motor, 15 HP, 254T Frame, 200 Voltage, 1775 Nameplate RPM (Discontinued)

  • Mfr # 254TTFL16038
  • Zoro # G8499867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254TTFL16038
Zoro #
G8499867
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
19 1/8 in
Overall Length
23 1/2 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1 5/8 in
Shaft Length
4 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
15
RPM Range
3001-3600
Voltage
200
Frame
254T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200, 208, 200-208
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1775
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Aluminum
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE Approved
Hz
60
Inverter Rated
No
Duty
Continuous
RPM Group
1701-1800
Motor Bearings
Ball
Nominal Efficiency
91.7%
CC Number
CC003A
Phase
Three
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Ins. Class
F
Full Load Amps
43.5

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1775, No. of Speeds 1, Voltage 200, Full Load Amps 43.5, 254T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed, Motor Frame Material Cast Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.