Zoro Homepage
This item is Discontinued.
Marathon 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM 056T34F99021

3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (Discontinued)

  • Mfr # 056T34F99021
  • Zoro # G8498421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T34F99021
Zoro #
G8498421
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
14 3/8 in
Shaft Dia.
5/8 in
Length Less Shaft
12 5/16 in
Shaft Length
2 1/16 in

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.0/2.5 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.