This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1725 Nameplate RPM 056T17F15646

3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # 056T17F15646
  • Zoro # G8498220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T17F15646
Zoro #
G8498220
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 1/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 15/16 in
Length Less Shaft
13 1/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
2
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56HC
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1,725
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
CE, CSA, UL Recognized
Inverter Rated
No
Nominal Efficiency
86.5 %
CC Number
CC003A
Max. Ambient Temp.
104 Degrees F
RPM Group
1701-1800
Motor Bearings
Ball
No. of Speeds
1
Hz
60/50 Hz
Phase
Three
Ins. Class
B
Full Load Amps
6.0/3.0 A
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium(R) Rated
Full Load Amps @ 50Hz
6.0/3.0 A
Voltage @ 50Hz
230/460V AC
Usable @ 200V
No
Weight
49 lb
NEMA Design
A
Usable @ 208V
No
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
HP @ 50Hz
2
RPM @ 50Hz
1,725

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.0/3.0 A, 56HC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.