Zoro Homepage
This item is Discontinued.
Marathon 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460 Voltage, 1755 Nameplate RPM 145TTFN16632

3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460 Voltage, 1755 Nameplate RPM (Discontinued)

  • Mfr # 145TTFN16632
  • Zoro # G7410186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTFN16632
Zoro #
G7410186
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Overall Length
14 3/16 in
Length Less Shaft
11 5/8 in
Shaft Length
2 9/16 in
Manufacturers Warranty Length
1 yr

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1755, No. of Speeds 1, Voltage 230/460, Full Load Amps 6.0/3.0, 145T Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.