This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM 145TTFR17033

3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (Discontinued)

  • Mfr # 145TTFR17033
  • Zoro # G7418665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTFR17033
Zoro #
G7418665
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
11 13/16 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
7/8 in
Overall Length
13 15/16 in
Shaft Length
2 1/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face
HP
2
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
145TC
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1,750
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal or Vertical Shaft Down
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
CE, CSA, UL Recognized
Frame Material
Rolled steel
CC Number
CC003A
No. of Speeds
1
Inverter Rated
No
Ins. Class
F
Duty
Continuous
Nominal Efficiency
86.5 %
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
RPM Group
1701-1800
Full Load Amps
6.0/3.0 A
Max. Ambient Temp.
104 Degrees F
Phase
Three
Hz
60 Hz
Green Certification or Other Recognition
NEMA Premium(R) Rated
HP @ 50Hz
2
Usable @ 200V
No
RPM @ 50Hz
1,750
Voltage @ 50Hz
230/460V AC
Full Load Amps @ 50Hz
6.0/3.0 A
Usable @ 208V
No
Weight
45 lb
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.0/3.0 A, 145TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.