3-Phase General Purpose Motor, 2 HP, 184TC Frame, 230/460 Voltage, 1180 Nameplate RPM (Discontinued)
- Mfr # 184TTDW16082
- Zoro # G7389965
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184TTDW16082
Zoro #
G7389965
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Length
2 5/8 in
Shaft Dia.
1 1/8 in
Length Less Shaft
12 5/8 in
Manufacturers Warranty Length
1 yr
Overall Length
15 1/4 in
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1180, No. of Speeds 1, Voltage 230/460, Full Load Amps 7.1/3.6, 184TC Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.