This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 2 HP, 213T Frame, 230/460 Voltage, 875 Nameplate RPM 213TTDR16101

3-Phase General Purpose Motor, 2 HP, 213T Frame, 230/460 Voltage, 875 Nameplate RPM (Discontinued)

  • Mfr # 213TTDR16101
  • Zoro # G8497791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TTDR16101
Zoro #
G8497791
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
1 3/8 in
Length Less Shaft
13 15/16 in
Overall Length
17 5/16 in
Shaft Length
3 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
2
RPM Range
0-1000
Voltage
230/460
Frame
213T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
875
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE Approved
Inverter Rated
No
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Bearings
Ball
CC Number
CC003A
Full Load Amps
8.0/4.0
Nominal Efficiency
91.7%
Hz
60
RPM Group
Under 1000
Phase
Three
Ins. Class
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 875, No. of Speeds 1, Voltage 230/460, Full Load Amps 8.0/4.0, 213T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.