Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Marathon 3-Phase General Purpose Motor, 200 HP, 444T Frame, 460 Voltage, 1190 Nameplate RPM 449TTFC6683

3-Phase General Purpose Motor, 200 HP, 444T Frame, 460 Voltage, 1190 Nameplate RPM (Discontinued)

  • Mfr # 449TTFC6683
  • Zoro # G0356041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449TTFC6683
Zoro #
G0356041
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
3 3/8 in
Length Less Shaft
47 7/16 in
Shaft Length
8 1/2 in
Overall Length
55 15/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
200
RPM Range
1101-1200
Voltage
460
Frame
444T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1190
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Duty
Continuous
Nominal Efficiency
93.6%
Ins. Class
F
RPM Group
1101-1200
Full Load Amps
228.0
Hz
60/50
Motor Bearings
Ball
Inverter Rated
Yes
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Phase
3
No. of Speeds
1

Description

General Purpose Motor, 3 Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 1190, No. of Speeds 1, Voltage 460, Full Load Amps 228.0, 444T Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Frame Material Cast Iron, Shaft Dia. 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.