This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM 182TTFW16045

3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM (Discontinued)

  • Mfr # 182TTFW16045
  • Zoro # G8497828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182TTFW16045
Zoro #
G8497828
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 1/2 in
Length Less Shaft
11 9/16 in
Manufacturers Warranty Length
1 yr
Shaft Length
2 5/8 in
Shaft Dia.
1 1/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
3
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
182TC
Motor Thermal Protection
None
Motor Service Factor
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1,770
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
CE Approved, CSA (LR2025), UL (E49747)
Phase
Three
Hz
60/50 Hz
Duty
Continuous
Inverter Rated
No
Full Load Amps
7.8/3.9 A
Motor Bearings
Ball
Nominal Efficiency
89.5 %
Max. Ambient Temp.
104 Degrees F
CC Number
CC003A
RPM Group
1701-1800
Ins. Class
F
No. of Speeds
1
Green Certification or Other Recognition
NEMA Premium(R) Rated
Service Factor @ 50Hz
1
Duty Cycle
Continuous
Voltage @ 50Hz
230/460V AC
NEMA Design
B
Usable @ 200V
No
HP @ 50Hz
3
Weight
83 lb
RPM @ 50Hz
1,770
Usable @ 208V
No
Full Load Amps @ 50Hz
3.9 A

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.8/3.9 A, 182TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.