This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 7-1/2 HP, 213TC Frame, 230/460 Voltage, 1760 Nameplate RPM 213TTFW14045

3-Phase General Purpose Motor, 7-1/2 HP, 213TC Frame, 230/460 Voltage, 1760 Nameplate RPM (Discontinued)

  • Mfr # 213TTFW14045
  • Zoro # G5598564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213TTFW14045
Zoro #
G5598564
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
3 3/8 in
Manufacturers Warranty Length
1 yr
Overall Length
19 7/16 in
Shaft Dia.
1 3/8 in
Length Less Shaft
16 5/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
7-1/2
RPM Range
1701-1800
Voltage
230/460
Frame
213TC
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1760
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
RPM Group
1701-1800
Duty
Continuous
Full Load Amps
20.0/10.0
Hz
60/50
Ins. Class
F
Motor Bearings
Ball
Motor Efficiency Group
Energy Efficient
Phase
Three
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
89.5%
No. of Speeds
1
Frame Material
Rolled steel
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 7-1/2 HP, Nameplate RPM 1760, No. of Speeds 1, Voltage 230/460, Full Load Amps 20.0/10.0, 213TC Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.