This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 300 HP, 447/449T Frame, 575 Voltage, 1785 Nameplate RPM 449TTFS16365

3-Phase General Purpose Motor, 300 HP, 447/449T Frame, 575 Voltage, 1785 Nameplate RPM (Discontinued)

  • Mfr # 449TTFS16365
  • Zoro # G8498537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
449TTFS16365
Zoro #
G8498537
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
19 3/4 in
Overall Length
28 1/4 in
Shaft Dia.
3 3/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
8 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
300
RPM Range
1701-1800
Voltage
575
Frame
447/449T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1785
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE Approved
No. of Speeds
1
Phase
Three
Ins. Class
H
Max. Ambient Temp.
40 Degrees C
RPM Group
1701-1800
Duty
Continuous
Inverter Rated
No
Hz
60
Nominal Efficiency
59.5%
CC Number
CC003A
Motor Bearings
Ball
Full Load Amps
271.0

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 300 HP, Nameplate RPM 1785, No. of Speeds 1, Voltage 575, Full Load Amps 271.0, 447/449T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class H, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.