Zoro Homepage
This item is Discontinued.
Marathon 3-Phase General Purpose Motor, 400 HP, 449TS Frame, 460 Voltage, 1785 Nameplate RPM 449TSTDN16046

3-Phase General Purpose Motor, 400 HP, 449TS Frame, 460 Voltage, 1785 Nameplate RPM (Discontinued)

  • Mfr # 449TSTDN16046
  • Zoro # G0355822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449TSTDN16046
Zoro #
G0355822
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
4 3/4 in
Manufacturers Warranty Length
1 yr
Overall Length
44 1/2 in
Shaft Dia.
2 3/8 in
Length Less Shaft
39 3/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
400
RPM Range
1701-1800
Voltage
460
Frame
449TS
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1785
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Max. Ambient Temp.
40 Degrees C
Inverter Rated
No
Ins. Class
F
Phase
Three
Motor Bearings
Ball
Hz
60/50
No. of Speeds
1
RPM Group
1701-1800
CC Number
CC003A
Nominal Efficiency
91.7%
Full Load Amps
452.0
Duty
Continuous

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 400 HP, Nameplate RPM 1785, No. of Speeds 1, Voltage 460, Full Load Amps 452.0, 449TS Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.