Zoro Homepage
This item is Discontinued.
Marathon 3-Phase General Purpose Motor, 400 HP, 447T Frame, 460 Voltage, 1785 Nameplate RPM 447TTDN16048

3-Phase General Purpose Motor, 400 HP, 447T Frame, 460 Voltage, 1785 Nameplate RPM (Discontinued)

  • Mfr # 447TTDN16048
  • Zoro # G8497889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447TTDN16048
Zoro #
G8497889
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Length Less Shaft
34 3/4 in
Shaft Dia.
3 3/8 in
Overall Length
43 1/4 in
Shaft Length
8 1/2 in

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 400 HP, Nameplate RPM 1785, No. of Speeds 1, Voltage 460, Full Load Amps 460.0, 447T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.