This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460 Voltage, 1755 Nameplate RPM 184TTDW16068

3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460 Voltage, 1755 Nameplate RPM (Discontinued)

  • Mfr # 184TTDW16068
  • Zoro # G7389999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTDW16068
Zoro #
G7389999
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia.
1 1/8 in
Length Less Shaft
11 5/8 in
Shaft Length
2 5/8 in
Manufacturers Warranty Length
1 yr
Overall Length
14 3/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Face
HP
5
RPM Range
1701-1800
Voltage
230/460
Frame
184TC
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1755
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
RPM Group
1701-1800
Full Load Amps
12.6/6.3
Max. Ambient Temp.
40 Degrees C
Hz
60/50
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Inverter Rated
No
CC Number
CC003A
Phase
Three
No. of Speeds
1
Frame Material
Rolled steel
Motor Bearings
Ball
Duty
Continuous
Nominal Efficiency
88.5%

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1755, No. of Speeds 1, Voltage 230/460, Full Load Amps 12.6/6.3, 184TC Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.