Zoro Homepage
This item is Discontinued.
Marathon 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460 Voltage, 1782 Nameplate RPM 365TTFC6633

3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460 Voltage, 1782 Nameplate RPM (Discontinued)

  • Mfr # 365TTFC6633
  • Zoro # G0356050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365TTFC6633
Zoro #
G0356050
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
32 1/2 in
Shaft Dia.
2 3/8 in
Overall Length
38 3/8 in
Shaft Length
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
75
RPM Range
1701-1800
Voltage
230/460
Frame
365T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1782
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
CC Number
CC003A
Inverter Rated
Yes
Motor Bearings
Ball
Ins. Class
F
RPM Group
1701-1800
Hz
60/50
Full Load Amps
172.0/86.0
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
72.4%
Phase
3
No. of Speeds
1

Description

General Purpose Motor, 3 Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1782, No. of Speeds 1, Voltage 230/460, Full Load Amps 172.0/86.0, 365T Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Frame Material Cast Iron, Shaft Dia. 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.