This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 200 HP, 445TS Frame, 575 Voltage, 3575 Nameplate RPM 445TSTFN6506

3-Phase General Purpose Motor, 200 HP, 445TS Frame, 575 Voltage, 3575 Nameplate RPM (Discontinued)

  • Mfr # 445TSTFN6506
  • Zoro # G1996029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445TSTFN6506
Zoro #
G1996029
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
39 5/8 in
Length Less Shaft
34 5/8 in
Shaft Length
5 in
Shaft Dia.
2 3/8 in
Lead Length
3" to 8"

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
200
RPM Range
3001-3600
Voltage
575
Frame
445TS
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3575
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Includes
Max Guard Insulation
Hz
60
Max. Ambient Temp.
40 Degrees C
Full Load Amps
179.0
No. of Speeds
1
Ins. Class
F
CC Number
CC003A
Duty
Continuous
Nominal Efficiency
85.5%
Phase
Three
RPM Group
3001-3600
Frame Material
Cast Iron
Motor Bearings
Ball
Temp. Code
T2B
Hazardous Location Class
1 C,D / 2 F,G

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 3575, No. of Speeds 1, Voltage 575, Full Load Amps 179.0, 445TS Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.