3-Phase General Purpose Motor, 300 HP, 447/9T Frame, 230/460 Voltage, 1785 Nameplate RPM (Discontinued)
- Mfr # 449TTFS16534
- Zoro # G1995931
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
449TTFS16534
Zoro #
G1995931
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
51 3/4 in
Shaft Dia.
3 3/8 in
Length Less Shaft
43 in
Shaft Length
8 3/4 in
Lead Length
3" to 10"
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 300 HP, Nameplate RPM 1785, No. of Speeds 1, Voltage 230/460, Full Load Amps 271.0, 447/9T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class H, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.