This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 75 HP, 405T Frame, 575 Voltage, 1185 Nameplate RPM 405TTFS6587

3-Phase General Purpose Motor, 75 HP, 405T Frame, 575 Voltage, 1185 Nameplate RPM (Discontinued)

  • Mfr # 405TTFS6587
  • Zoro # G1995870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405TTFS6587
Zoro #
G1995870
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
7 1/2 in
Shaft Dia.
2 7/8 in
Overall Length
37 1/8 in
Length Less Shaft
29 5/8 in
Lead Length
3" to 8"

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
75
RPM Range
1101-1200
Voltage
575
Frame
405T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1185
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Includes
Max Guard Insulation
Full Load Amps
71.5
Nominal Efficiency
73.4%
Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Phase
Three
RPM Group
1101-1200
Motor Bearings
Ball
No. of Speeds
1
Motor Efficiency Group
NEMA Premium Efficient
CC Number
CC003A
Duty
Continuous
Ins. Class
F
Hz
60
Hazardous Location Class
1 C,D / 2 F,G
Temp. Code
T2B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1185, No. of Speeds 1, Voltage 575, Full Load Amps 71.5, 405T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.