This item is Discontinued.

Marathon GP Motor, 3/4 HP, 3450 RPM, 115/208-230V 056C34F5323

GP Motor, 3/4 HP, 3450 RPM, 115/208-230V (Discontinued)

  • Mfr # 056C34F5323
  • Zoro # G5635025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056C34F5323
Zoro #
G5635025
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
5/8 in
Manufacturers Warranty Length
2 yr
Overall Length
12 5/16 in
Length Less Shaft
10 1/4 in
Shaft Length
2 1/16 in

Details

Motor Design
Capacitor-Start
Item
General Purpose Motor
Phase
Single
HP
3/4
RPM Range
3,001-3,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Frame
56C
Voltage
115/208-230V AC
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face
Full Load Amps
10.6/5.3-5.3 A
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
104 Degrees F
Inverter Rated
No
Motor Frame Material
Steel
Duty
Continuous
Motor Mounting Position
Horizontal
Ins. Class
B
Motor Application
General Application
No. of Speeds
1
Motor Shaft Design
Keyed
Standards
CSA, UL recognized
Frame Material
Rolled steel
Nominal Efficiency
66 %
Motor Bearings
Ball
RPM Group
3001-3600
Nameplate RPM
3,450
Motor Service Factor
1.15
Duty Cycle
Continuous
Weight
26 lb
Usable @ 208V
Yes
Usable @ 200V
No
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.6/5.3-5.3 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.