This item is Discontinued.

Marathon Capacitor-Start General Purpose Motor, 2 HP, 115/208-230 Voltage, 182T Frame, 1750 Nameplate RPM 182TCDW7026

Capacitor-Start General Purpose Motor, 2 HP, 115/208-230 Voltage, 182T Frame, 1750 Nameplate RPM (Discontinued)

  • Mfr # 182TCDW7026
  • Zoro # G6168181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182TCDW7026
Zoro #
G6168181
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Length Less Shaft
10 3/8 in
Overall Length
13 3/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
2
RPM Range
1701-1800
Voltage
115/208-230
Frame
182T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Application
General Application
Nameplate RPM
1750
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL (E6312), CSA (LR2025)
Phase
Single
Ins. Class
B
Inverter Rated
No
Hz
60
Frame Material
Rolled steel
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
86.5%
Full Load Amps
23.0/12.3-11.5
Duty
Continuous
RPM Group
1701-1800
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 1750, No. of Speeds 1, Voltage 115/208-230, Full Load Amps 23.0/12.3-11.5, 182T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.