This item is Discontinued.

Marathon Capacitor-Start General Purpose Motor, 5 HP, 213T Frame, 208-230 Voltage, 1730 Nameplate RPM 213TCDW7026

Capacitor-Start General Purpose Motor, 5 HP, 213T Frame, 208-230 Voltage, 1730 Nameplate RPM (Discontinued)

  • Mfr # 213TCDW7026
  • Zoro # G2006230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213TCDW7026
Zoro #
G2006230
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 3/8 in
Length Less Shaft
14 9/16 in
Manufacturers Warranty Length
1 yr
Overall Length
18 1/16 in
Shaft Dia.
1 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
5
RPM Range
1701-1800
Voltage
208-230
Frame
213T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
115/208-230, 208-230, 208-240
Motor Application
General Application
Motor Design
Capacitor-Start
Nameplate RPM
1730
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E6312), CSA (LR2025)
No. of Speeds
1
Frame Material
Rolled steel
Duty
Continuous
Full Load Amps
30.5-28.0
Inverter Rated
No
Max. Ambient Temp.
40 Degrees C
RPM Group
1701-1800
Motor Bearings
Ball
Hz
60
Nominal Efficiency
89.5%
Ins. Class
B
Phase
Single
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 5 HP, Nameplate RPM 1730, No. of Speeds 1, Voltage 208-230, Full Load Amps 30.5-28.0, 213T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.