This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 3/4 HP, 56c Frame, 208-230/460 Voltage, 1725 Nameplate RPM 5K46KN4031

3-Phase General Purpose Motor, 3/4 HP, 56c Frame, 208-230/460 Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # 5K46KN4031
  • Zoro # G0769675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K46KN4031
Zoro #
G0769675
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Face/Base
HP
3/4
RPM Range
1701-1800
Voltage
208-230/460
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1725
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
All Angle
Motor Frame Material
Steel
Motor Shaft Design
Keyed
RPM Group
1701-1800
No. of Speeds
1
Duty
Continuous
Hz
60
Full Load Amps
3.3-3.0/1.5
Max. Ambient Temp.
40 Degrees C
Phase
Three
Frame Material
Steel
Nominal Efficiency
74.3%
Ins. Class
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 3.3-3.0/1.5, 56C Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.