This item is Discontinued.

Marathon GP Mtr, CS, ODP, 3/4 HP, 1725 rpm, 56 5KCR49PN0098X

GP Mtr, CS, ODP, 3/4 HP, 1725 rpm, 56 (Discontinued)

  • Mfr # 5KCR49PN0098X
  • Zoro # G1040067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KCR49PN0098X
Zoro #
G1040067
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 3/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
3/4
RPM Range
1701-1800
Voltage Compatibility
115, 115/230, 120, 120/240, 230, 240
Voltage
120/240
Frame
56
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
Full Load Amps
9.0-8.8/4.5-4.4
Hz
60/50
Ins. Class
B
Motor Service Factor
1.0
Nominal Efficiency
75.2 %
Frame Material
Steel
Motor Mounting Position
All Angle
Motor Bearings
Ball
Standards
UL (E14133), CSA (MC236833)
Motor Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
RPM Group
1701-1800
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Motor Shaft Design
Keyed
Nameplate RPM
1725
Motor Application
General Application

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 120/240, Full Load Amps 9.0-8.8/4.5-4.4, 56 Frame, Hz 60/50, Motor Service Factor 1.0, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.