This item is Discontinued.

Marathon Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T3C 56T34G15540

Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T3C (Discontinued)

  • Mfr # 56T34G15540
  • Zoro # G1446891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56T34G15540
Zoro #
G1446891
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Overall Length
12 15/16 in
Length Less Shaft
11 3/32 in
Lead Length
6 in
Shaft Dia.
5/8 in

Details

Motor Design
3-Phase
Phase
3
HP
1
RPM Range
3001-3600
Voltage
208-230/460
Frame
56
Hazardous Location Class
1 C,D / 2 E,F,G
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Ins. Class
B
Motor Application
Hazardous Location
Includes
Conduit Box (Unmounted), Leads Through 3/4"-14 NPT Nipple
Motor Bearings
Ball
Item
Hazardous Location Motor
Full Load Amps
3.9-3.6/1.8
Duty
Continuous
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Frame Material
Rolled steel
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Standards
UL Listed (E12044), CSA Certified (LR47504)
Hz
60
Temp. Code
T3C
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
NEMA Design
B
Motor Frame Material
Rolled Steel
Nameplate RPM
3450
Nominal Efficiency
72.5%

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3450, Voltage 208-230/460, Full Load Amps 3.9-3.6/1.8, 56 Frame, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.