This item is Discontinued.

Marathon Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T3B 256TTGCD6576

Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T3B (Discontinued)

  • Mfr # 256TTGCD6576
  • Zoro # G3553715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256TTGCD6576
Zoro #
G3553715
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
4 in
Overall Length
25 1/4 in
Shaft Dia.
1 5/8 in
Lead Length
8 in
Length Less Shaft
21 1/4 in

Details

Motor Design
3-Phase
Phase
3
HP
10
RPM Range
1101-1200
Voltage
230/460
Frame
256T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Ins. Class
F
Voltage Compatibility
460, 230/460, 220-230/460
Nominal Efficiency
89.5%
CC Number
CC003A
Motor Frame Material
Cast Iron
Frame Material
Cast Iron
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Standards
UL Listed (E12044), CSA Certified (LR47504)
Hz
60/50
Max. Ambient Temp.
40 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
NEMA Premium Rated
Motor Bearings
Ball
Duty
Continuous
Motor Application
Hazardous Location
Includes
(11) Leads In Conduit Box
Full Load Amps
26.2/13.1
Motor Efficiency Group
NEMA Premium Efficient
Temp. Code
T3B
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
Nameplate RPM
1180
NEMA Design
B

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1180, Voltage 230/460, Full Load Amps 26.2/13.1, 256T Frame, Hz 60/50, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.