This item is Discontinued.

Marathon Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T3B 56T17G15558

Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T3B (Discontinued)

  • Mfr # 56T17G15558
  • Zoro # G1739096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56T17G15558
Zoro #
G1739096
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
13 3/16 in
Lead Length
6 in
Shaft Dia.
5/8 in
Overall Length
15 1/16 in
Shaft Length
1 7/8 in

Details

Motor Design
3-Phase
Phase
3
HP
2
RPM Range
1,701-1.800
Voltage
230/460V AC
Frame
56H
Hazardous Location Class
1 C,D / 2 E,F,G
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Item
Hazardous Location Motor
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Full Load Amps
5.9-5.3/2.6 A
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
Hazardous Location
Duty
Continuous
Nominal Efficiency
82.5 %
Includes
Conduit Box (Unmounted), Leads Through 3/4"-14 NPT Nipple
Nameplate RPM
1,725
Motor Frame Material
Rolled Steel
Temp. Code
T3B
Hz
60 Hz
NEMA Design
B
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Frame Material
Rolled steel
Standards
UL Listed (E12044), CSA Certified (LR47504)

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,725, Voltage 230/460V AC, Full Load Amps 5.9-5.3/2.6 A, 56H Frame, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.