This item is Discontinued.

Marathon Hazardous Location Motor, 1 HP, 1.3A 056T17G15598

Hazardous Location Motor, 1 HP, 1.3A (Discontinued)

  • Mfr # 056T17G15598
  • Zoro # G8498010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T17G15598
Zoro #
G8498010
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
13 11/16 in
Overall Length
15 9/16 in
Shaft Dia.
5/8 in
Lead Length
18 in
Shaft Length
1 7/8 in

Details

Motor Design
3-Phase
Phase
3
HP
1
RPM Range
1701-1800
Voltage
575
Frame
56
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Nominal Efficiency
86.5%
Motor Shaft Design
Keyed
Standards
UL (E12044), CSA (LR47504)
CC Number
CC003A
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1725
Motor Frame Material
Rolled Steel
Full Load Amps
1.3
Motor Application
Hazardous Location
Hz
60
Voltage Compatibility
208-230/460
Item
Hazardous Location Motor
Motor Bearings
Ball
Temp. Code
T3B
NEMA Design
A
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.00

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1725, Voltage 575, Full Load Amps 1.3, 56 Frame, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.