This item is Discontinued.

Marathon HazLoc, 1 HP, 1150 RPM, 230/460V 5K49TN6383X

HazLoc, 1 HP, 1150 RPM, 230/460V (Discontinued)

  • Mfr # 5K49TN6383X
  • Zoro # G5784256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5K49TN6383X
Zoro #
G5784256
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
1 7/8 in
Overall Length
14 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
13 in

Details

Motor Design
3-Phase
Phase
3
HP
1
RPM Range
1101-1200
Voltage
230/460
Frame
56H
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
Auto
Motor Enclosure Design
Hazardous Location
Motor Mounting Type
Rigid Base
Voltage Compatibility
460, 230/460, 220-230/460
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Rolled Steel
Motor Application
Hazardous Location
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.4/1.7
Temp. Code
T3B
Nameplate RPM
1150
Duty
Continuous
NEMA Design
B
Motor Bearings
Ball
Standards
UL Listed (E12044); CSA Certified (LR47504)
Frame Material
Rolled steel
Nominal Efficiency
80.0%
Includes
(12)-18 in Leads. Through. 1 in NPT Nipple
Hz
60
Motor Efficiency Group
Energy Efficient
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
Motor Service Factor
1.00

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1150, Voltage 230/460, Full Load Amps 3.4/1.7, 56H Frame, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Hazardous Location, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.