This item is Discontinued.

Marathon HazLoc, 2 HP, 3500 RPM, 575V 145TTGR16004

HazLoc, 2 HP, 3500 RPM, 575V (Discontinued)

  • Mfr # 145TTGR16004
  • Zoro # G1998950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TTGR16004
Zoro #
G1998950
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Overall Length
16 1/2 in

Details

Motor Design
3-Phase
Phase
3
HP
2
RPM Range
3001-3600
Voltage
575
Frame
145T
Hazardous Location Class
1 C,D / 2 E,F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Hazardous Location
Motor Mounting Type
Rigid Base
Motor Application
Hazardous Location
Frame Material
Rolled steel
Nameplate RPM
3500
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Motor Service Factor
1.00
Full Load Amps
2.0
Standards
UL Listed (E12044); CSA Certified (LR47504)
Ins. Class
B
Motor Frame Material
Rolled Steel
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
92.4%
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
CC Number
CC003A
Temp. Code
T3B
NEMA Design
B
Includes
(5)-18 in Leads. Through. 1 in NPT Nipple
Hz
60
Voltage Compatibility
575
Item
Hazardous Location Motor
Motor Shaft Design
Keyed
Green Certification or Other Recognition
NEMA Premium(R) Rated

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3500, Voltage 575, Full Load Amps 2.0, 145T Frame, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.00, Motor Thermal Protection T-Stat, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3B, Motor Enclosure Design Hazardous Location, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.