This item is Discontinued.

Marathon HazLoc Motor, 10 HP, 3525 RPM, 230/460V 215TTGS14020

HazLoc Motor, 10 HP, 3525 RPM, 230/460V (Discontinued)

  • Mfr # 215TTGS14020
  • Zoro # G9887062
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
215TTGS14020
Zoro #
G9887062
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in
Overall Length
22 1/4 in

Details

Motor Design
3-Phase
Phase
3
HP
10
RPM Range
3001-3600
Voltage
230/460
Frame
215TC
Hazardous Location Class
1 D / 2 F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face
Motor Service Factor
1.00
Full Load Amps
24.0/12.0
Motor Shaft Design
Keyed
NEMA Design
B
Hz
60/50
Frame Material
Cast Iron
Standards
UL Listed (E12044), CSA Certified (LR47504)
Duty
Continuous
Item
Hazardous Location Motor
Motor Shaft Rotation
CW/CCW
Nameplate RPM
3525
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Voltage Compatibility
460, 230/460, 220-230/460
Nominal Efficiency
90.2%
Includes
(11)-6 in Leads Through 3/4 NPT Nipple
Motor Application
Hazardous Location
Motor Efficiency Group
NEMA Premium Efficient
Temp. Code
T3B
Max. Ambient Temp.
40 Degrees C
Ins. Class
F

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3525, Voltage 230/460, Full Load Amps 24.0/12.0, 215TC Frame, Hz 60/50, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.00, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 D / 2 F,G , Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.