This item is Discontinued.

Marathon HazLoc Motor, 5 HP, 1755 RPM, 575V, 184TC 184TTGCD6537

HazLoc Motor, 5 HP, 1755 RPM, 575V, 184TC (Discontinued)

  • Mfr # 184TTGCD6537
  • Zoro # G6998485
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
184TTGCD6537
Zoro #
G6998485
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 5/8 in
Overall Length
18 5/8 in

Details

Motor Design
3-Phase
Phase
3
HP
5
RPM Range
1701-1800
Voltage
575
Frame
184TC
Hazardous Location Class
1 D / 2 F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Includes
(5) - 8 in Leads in Conduit Box
Voltage Compatibility
575
Standards
UL Listed (E12044); CSA Certified (LR47504)
Motor Bearings
Ball
Nominal Efficiency
88.5%
Motor Shaft Design
Keyed
NEMA Design
B
Item
Hazardous Location Motor
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Nameplate RPM
1755
Hz
60
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Full Load Amps
5.0
Motor Frame Material
Cast Iron
Ins. Class
F
Motor Application
Hazardous Location
Temp. Code
T3B
Motor Service Factor
1.15
Duty
Continuous
Frame Material
Cast Iron

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1755, Voltage 575, Full Load Amps 5.0, 184TC Frame, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 D / 2 F,G , Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.